Beli konektor selang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOLSEN Hose Connector (Konektor Selang)Deskripsi:Set Contents :- 1pc 1/2″ Hose Connector- 1pc 1/2″ Hose Connector with Water Stop- 1pc 1/2″ tap Adaptor- 1pc 1/2″ adjustable nozzlePacking: skin cardatribut:
- Size (inch): 1/2
- Rutland Hose End ConnectorDeskripsi:This fitting is for use on the end of the hose which connects to the supply.atribut:
- Hose Diameter: 1/2 Inch
- Product Number: HEC001
- Product Type: Hose End Connector
- Number of Pieces: 1
- Educati Heat Transfer OilDeskripsi:Digunakan untuk heat transfer unit sistem sistem tertutup dengan suhu kerja sampai 320°C sedangkan untuk sistem terbuka sampai 200°C.atribut:
- Size (L): 200
- Specification: DIN 51522-1998
- RUCIKA Sambungan Pipa PVC Large Radius Double Tee D-WLTatribut:
- Application For: Clean & Wastewater
- TECLOCK Crankshaft Deflection GaugesDeskripsi:Exclusive instrument to measure deflections of engine crank of automobiles and ships etc.atribut:
- Graduation: 0.01mm
- Measuring Range: 110 to 230mm
- Indicator Error: +/- 15 micrometer
- Quality: 300g
- Non Brand Pipa Konektor Selang Air/OliDeskripsi:Pipa plastik konektor selang air / oli universalCode MFSatribut:
- Compatible for: Universal
- KARCHER HOME & GARDEN Faucet AdapterDeskripsi:Reliable tap connectors, hose connectors and hoses are essential for an efficient watering system. Karcher offers a complete range of accessories for connecting, disconnecting and repairing watering systems. For example, the tough tap connector 3/4" thread with 1/2" thread reducer. The reducer allows connection to two thread sizes. The universal hose repair connector is suitable for all standard garden hoses and is ergonomically designed for easy handling. The ideal solution for the connection or repair of two hoses. Tap connector 3/4" thread with 1/2" thread reducer compatible with the three most widely used hose diameters and all available click systems.atribut:
- Thread Size: G3/4+G1/2
- Dimensions (mm): 48x33x33
- Part Number: 2.645-006.0
- IDEALIFE Insect Killer LampDeskripsi:- 10W UV Light Tube - 360 Degrees Capture Area - Use to kill Mosquitos & Flies - Powerful Zapper - Safety Features from Children Harm - Easy Cleaning Tray - Indoor Use Only - How to use: Mosquito - Dark/Corner room, Flies - Bright room
- Takagi Hose Connector (Konektor Selang)atribut:
- Compatible: G040/G065/G044FJ/G147/G064/G074
- Material: ABS resin
- Takagi Joint Hose Nipple with Screw Faucet (Konektor Selang)atribut:
- Material: ABS resin
- Height (mm): 40
- Compatible connector: G079, G079SH, G096, and G124
- RUCIKA Sambungan Pipa PVC Large Radius Elbow D-LLatribut:
- Application For: Clean & Wastewater
- KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)Deskripsi:Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.atribut:
- Diameter (inch): 1/2, 5/8, 3/4
- Educati Slideway OilDeskripsi:EducatiToupass, dirancang khusus untuk pelumasan alat mesin slide dan tabel. Menggunakan mineral base oil yang sangat halus dan mengandung aditif untuk meningkatkan sifat kelengketan, anti-aus dan korosi.EducatiToupass, pelumas slideway umumnya lebih disukai mempunyai nilai viskositas yang lebih rendah dimaksudkan untuk pelumasan slide horisontal (ISO VG 32 atau 68) untukslide vertical menggunakan ISO VG 220.EducatiToupass, Memenuhi Tingkatan Mutu :Cincinnati P-53 (ISO 32), P-47 (ISO 68), P-50 (ISO 220)atribut:
- Size (L): 200
- Base Material: Mineral Oil
- TOLSEN Hose Connector (Konektor Selang)Deskripsi:Packing : Skin Card
- Koyohose Hose Garden Thread (Selang Air Taman / Selang Benang)Deskripsi:Selang PVC Koyohose Garden. Selang PVC Koyohose Garden dibuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Koyohose Garden tahan di segala macam cuaca dan banyak digunakan oleh tukang kebun profesional dan mereka yang bergerak di bidang pertamanan. Selang PVC Koyohose Garden dilengkapi dengan benang Polyester yang berkualitas tinggi di antara dua lapisan PVC (layer dalam berwarna hitam dan layer luar berwarna hijau transparan) sehingga Selang PVC Koyohose Garden memiliki kekuatan yang tinggi dan anti lumut. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Anti lumut. - Fleksibel. - Kuat dan tahan lama. - Tahan terhadap abrasi, korosi, bahan kimia & oli. - Diperkuat dengan benang Polyester. - Tahan terhadap sinar UV. - Harga terjangkau.atribut:
- Color: Black Green
- Wipro Fire Hose Adapter (Perlengkapan Alat Pemadam)atribut:
- Material: Copper
- Pressure (bar): 16
- Thread: BSP
Daftar Harga konektor selang Terbaru October 2026
| TOLSEN Hose Connector (Konektor Selang) | Rp24.900 |
| Rutland Hose End Connector | Rp49.900 |
| Educati Heat Transfer Oil | Rp9.899.900 |
| C-Mart Tap Adaptor & Hose Connector (Kopler Selang) | Rp13.900 |
| TOTAL Hose Quick Connectors (Kopler Selang) | Rp25.900 |
| RUCIKA Sambungan Pipa PVC Large Radius Double Tee D-WLT | Rp34.900 |
| TECLOCK Crankshaft Deflection Gauges | Rp6.299.900 |
| Non Brand Pipa Konektor Selang Air/Oli | Rp6.900 |
| KARCHER HOME & GARDEN Faucet Adapter | Rp39.900 |
| IDEALIFE Insect Killer Lamp | Rp249.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20Selang/TOLSEN%20Hose%20Connector%20(Konektor%20Selang)/guP110002606-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Educati%20Heat%20Transfer%20Oil/5tP109241209-1.jpg)
/0oP106249024-1.jpg)
/jzP104080719-2.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Large%20Radius%20Double%20Tee%20D-WLT/cuP104821462-1.jpg)






/P102004241-1.jpg)
/P102004326-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Large%20Radius%20Elbow%20D-LL/d3P104821471-1.jpg)
/hcP103752624-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Educati%20Slideway%20Oil/7tP109241281-1.jpg)
%20Selang/TOLSEN%20Hose%20Connector%20(Konektor%20Selang)/4aP110004154-1.jpg)
/dmP105605490-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Wipro%20Fire%20Hose%20Adapter%20(Perlengkapan%20Alat%20Pemadam)/l4P108518760-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)